Order Entry
Singapore
ContactUsLinkComponent
Stereo zoom microscopes, SMZ-168
Stereo zoom microscopes, SMZ-168
Catalog # MOTI1100200500472
Supplier:  MOTIC
undefined
Stereo zoom microscopes, SMZ-168
Catalog # MOTI1100200500472
Supplier:  MOTIC

Specifications

  • Model:
    SMZ-168B-LED
  • Description:
    Stereo zoom microscope
  • Seq:
    03
  • Electrical:
    100 - 240 V
  • Focusing system:
    Coarse with tension adjustment
  • Head:
    35° inclined, 360° rotating
  • Illumination:
    LED
  • Pk:
    1
  • Type:
    Binocular

Specifications

About this item

These stereo zoom microscopes are specifically designed for quality control and research applications.

  • Anti-fungal properties
  • Greenough optical resolution
  • Black and white stage with frosted glass disc and inserts
Delivery: Supplied with a dust cover.