Cleanroom finger cots, latex, QRP® 5C
Supplier: QUALITY RUBBER PRODUCTS
Certificates
About this item
These powder-free, washed, rolled finger cots are ideal for clean handling of critical components. Finger cots are processed and are packaged in nitrogen-flushed, stackable TrayPaks.
- Powder-free, smooth finish
- Anatomically designed
- Ensuring comfort during wear
- Eliminates contamination risks from silicone oils, skin salts, particulates and plasticisers
Suitable for use in Class ISO 5, 100 or M3.5 cleanrooms.
Length: 76 mm
Thickness: 0,08 mm
Colour: Natural
Packaging: Packed in a stand-up pouch. 720 finger cots per package.