Cleanroom gloves, latex, sterile, AccuTech® 91-250
Supplier: Ansell
Certificates
About this item
These silicone coated latex gloves meet requirements within the pharmaceutical, biotechnology and medical device industries.
- Sterile, powder-free, bisque finish
- Inner silicone coating facilitates easy donning and double gloving
- Thinner fingertips and bisque finish provide greater sensitivity, increased handling precision and dexterity
- Low allergenic content minimises the risk of latex-associated allergies for the wearer
Suitable for use in Class 100, ISO 5 or M3.5 cleanrooms.
Length: 285 mm
Thickness: 0,23 mm (cuff); 0,18 mm (palm), 0,20 mm (fingertips)
Colour: Natural
Certifications: EN ISO 374-1:2016 Type B (LPT), EN ISO 374-5:2016 VIRUS, Cat. III; AQL 1,0
Packaging: One pair per poly wallet, sealed in a poly envelope; 10 pairs per sealed polybag; 5 sealed polybags per master polybag; 4 master polybags per lined carton; 200 pairs per carton.
Specifications
- Catalog No:
- ANSE91-250/8
- ANSE91-250/7.5
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Cleanroom class:
- 100/ISO 5
- 100/ISO 5
- Cuff style:
- Straight
- Straight
- Cuff thickness:
- 0,27 mm
- 0,27 mm
- Finger thickness:
- 0,24 mm
- 0,24 mm
- Palm thickness:
- 0,23 mm
- 0,23 mm
- EN norm:
- EN ISO 374-1:2016 Type B (LPT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (LPT), EN ISO 374-5:2016 VIRUS