VWR® CERTICLEAN® Cleanroom Gloves, Latex, Class 100
Supplier: VWR Collection
Certificates
About this item
Ambidextrous gloves with beaded cuffs for strength and reduction of cuff roll down.
- Film thickness designed for comfort and tactile sensitivity
- Textured for a reliable grip
- Low particle counts
- Minimised ionic contaminants and non volatile residue (NVR) transfer
Suitable for use in Class 100, ISO 5, M3.5 cleanrooms.
Packaging: Packaged in cleanroom-compatible polyethylene, 100 gloves per double poly bag, 10 bags per case.
Specifications
- Catalog No:
- VWRU40101-162
- VWRU40101-164
- VWRU40101-160
- VWRU40101-158
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Finger thickness:
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- Palm thickness:
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm