Buckets, Specimen Collection with Lids
RICRS6106
- Capacity:16 L
- Colour:White
- Height:272 mm
- Seq:06
- Pk:5
- Ø int.:323 mm
HDPE, white.
- Round shape allows economical use of space, stackable
- Handle grip for easy lifting and carrying (216-4527 and 216-4528 without handle)
- Easily removable seal-tight lids