Table Top High Speed Micro Centrifuge
Catalog # NEUAIFUGEM15K-B
Supplier: NEUATION TECHNOLOGIES
New Product
Specifications
- Noise level:<60 db
- Description:Table top high speed micro centrifuge
- Timer range:Countdown timer from 1- to 99 mins and infinity mode
- Max. RCF:15596 g
- Dimensions:187×265×115 m
- Motor:Brushless DC (BLDC) motor
- Weight:2,2 Kg
- Pk:1
Specifications
About this item
Delivering top-notch accuracy in every cycle despite high load, iFuge M15K has been designed keeping in mind the requirements of the clients. The lightning fast 15000 RPM microprocessor controlled centrifuge can perform at peak efficiency and give the desired results. It gives smooth and silent operation even at the maximum speed.
- Microprocessor controlled efficient performance
- Variable speed from 500 to 15000 RPM
- Intuitive interface for quick and convenient setting with last run memory feature
- Smooth and silent operation even at maximum speed
- Large display for easy viewing of multiple parameters with a single glance
- One-touch short spin
- Compact design and can also be used in hoods and cold rooms
- One touch RPM/RCF conversion operation
- Safe low voltage device
- Optional PCR strip rotor