Order Entry
Singapore
ContactUsLinkComponent
 
VWR® DuraChill® Recirculating Chillers, –10 to 70 °C, 240 V
Catalog # VWRU76472-554
Supplier:  VWR Collection
New Product
undefined
VWR® DuraChill® Recirculating Chillers, –10 to 70 °C, 240 V
Catalog # VWRU76472-554
Supplier:  VWR Collection
New Product

Specifications

  • Flow rate:
    2,2 gpm (8,3 L/min.)
  • Temperature Range:
    –10...+70 °C
  • Description:
    DuraChill® chiller with turbine pump, ¼ HP, 240 V
  • Electrical:
    240 V, 50 Hz
  • Pump pressure:
    20 - 75 psi (138 - 517 kPa)
  • Dimensions:
    660×381×554 mm (26×15×21.8")
  • Cooling capacity:
    0,70 at 20 °C
    0,50 at 10 °C
    0,30 at 0 °C kW
  • Pk:
    1

Specifications

About this item

DuraChill® chillers provide stable and reliable cooling for various common heat removal applications, including laser etching, AA furnaces, ICP, rotary evaporators, vacuum systems, reaction vessels, plasma etching, and condenser cooling.

  • Large, full-color touchscreen display with intuitive interface and support for five different languages
  • Compact, portable design takes up less floor space
  • DynamicFilter™ self-changing filter system
  • Front fill reservoir
  • Liquid level monitoring to prevent pump failure
  • Ultraviolet anti-biological light system
  • User-adjustable temperature, pressure, and flow rate alarms

Choice of pumps (positive displacement, turbine) and compressor sizes (¼, ⅓, ½, 1 HP).

Delivery: Supplied with operating manual, IEC power cord (select models), two sets of inlet/outlet adapters: 12,7 mm male NPT×12,7 mm hose barb and 12,7 mm male NPT×15,9 mm hose barb (select models).
Caution: Always connect the power cord on this unit to a grounded (3-prong) power outlet. Make certain that the outlet is the same voltage and frequency as your unit. Never operate the unit with a damaged power cord. Always turn the unit OFF and disconnect Mains power before performing any maintenance or service.