Specifications
- Absorbance range:0 - 60 AU
- Light source:LED
- Sample size:6 µl
- Description:Spectropod® UV microvolume spectrophotometer
- Absorbance accuracy:±0,003 AU
- Dimensions:Ø 120×145 mm
- Weight:0,55 kg
- Pk:1
Specifications
About this item
The Spectropod® UV is a microvolume spectrophotometer supporting 260, 280 and 340 nm for nucleic acid (DNA, RNA, and more) and protein measurements. The instrument has a small footprint and is portable as it's powered by a lithium ion battery. It can be placed directly in the hood or whereever it is needed in the laboratory.
- Recalibration and maintenance free
- Bluetooth connectivity
- Small footprint
- Intuitive software
- No warm up time
- Battery powered (Lithium ion)
- 'Method Maker' feature for custom user calibrations
- Data export as CSV file via e-mail or Cloud
Unparalleled simplicity: Insert sample - measure, the sample is held between the tips by surface tension.
Robust design: Fixed LED light source and no moving optical parts.
Wireless connectivity: Effortless data transfer. Instantaneous results on your mobile device via Bluetooth
Applications:
Nucleic acid concentration at 260 nm
Nucleic acid purity at 260/280 ratio
Protein concentration at 280 nm
Background correction at 340 nm
Measurement time: <3 s
Pathlength (metric): 0,25 mm
Power source: Inbuild Li-ion battery; chargable via microUSB; ~20,000 measurements per charge; no cable required during operations
Connectivity and Controle: Bluetooth coonectivity to Android smart devices; quasi real time wireless data transfer