Order Entry
Singapore
ContactUsLinkComponent
VWR® Measuring Cylinder, Hexagonal Base, TC, with Spout, Class A, Serialised
VWR® Measuring Cylinder, Hexagonal Base, TC, with Spout, Class A, Serialised
Catalog # VWRU76004-042
Supplier:  VWR Collection
New Product
undefined
VWR® Measuring Cylinder, Hexagonal Base, TC, with Spout, Class A, Serialised
Catalog # VWRU76004-042
Supplier:  VWR Collection
New Product

Specifications

  • Ø:
    Int.Ø: 63 mm
  • Capacity:
    1000 ml
  • Description:
    Measuring cylinder, bumper no. 8, 50 - 1000 ml (Graduation range)
  • Height:
    460 mm
  • Division:
    10 ml
  • Pk:
    1
  • Tolerance:
    3 ml

Specifications

About this item

VWR® Measuring cylinders are manufactured from ASTM E 438, type 1, class A borosilicate 3.3 glass.

  • Class A serialised measuring cylinders with a hexagonal base
  • Calibrated 'to Contain'
  • Cylinders are made to meet ASTM E 1272 norms
  • Printed double scale

VWR® Measuring cylinders are used for the precise measurement liquid volumes. Cylinders have a large hexagonal base to increase stability. Calibration and tolerances are in compliance to standards: ASTM E1272, ASTM E542, and ASTM E694.

Certifications: Cylinders are supplied with individual work certificates.