Order Entry
Singapore
ContactUsLinkComponent
Photopette® Ultra Fast Handheld Spectrophotometer
Photopette® Ultra Fast Handheld Spectrophotometer
Supplier:  TIP BIOSYSTEMS
New Product
Certificates
undefined
Photopette® Ultra Fast Handheld Spectrophotometer
Supplier:  TIP BIOSYSTEMS
New Product

Specifications

  • Catalog No:
  • TIPB508-PV
  • TIPB508-PT
  • TIPB508-PC
  • TIPB508-PB
  • Photometric range:
  • 0,000 - 3,000 AU
  • 0,000 - 3,000 AU
  • 0,000 - 3,000 AU
  • 0,000 - 3,000 AU
  • Wavelengths:
  • 340, 570 and 600 nm
  • 340, 570 and 600 nm
  • 340, 570 and 600 nm
  • 260, 280 and 340 nm
  • Wavelength accuracy:
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • Lamp source, lifetime:
  • >500000 measurements per wavelength
  • >500000 measurements per wavelength
  • >500000 measurements per wavelength
  • >500000 measurements per wavelength
  • Languages:
  • English, German and Chinese
  • English, German and Chinese
  • English, German and Chinese
  • English, German and Chinese
  • Operating conditions:
  • Recommended: 18...25 °C at 30% RH
    Maximum: 5...45 °C at 80% RH (non-condensing)
  • Recommended: 18...25 °C at 30% RH
    Maximum: 5...45 °C at 80% RH (non-condensing)
  • Recommended: 18...25 °C at 30% RH
    Maximum: 5...45 °C at 80% RH (non-condensing)
  • Recommended: 18...25 °C at 30% RH
    Maximum: 5...45 °C at 80% RH (non-condensing)
  • Power:
  • 2500 mAh
  • 2500 mAh
  • 2500 mAh
  • 2500 mAh
  • Software:
  • App running under Android and iOS, simple and intuitive to use
  • App running under Android and iOS, simple and intuitive to use
  • App running under Android and iOS, simple and intuitive to use
  • App running under Android and iOS, simple and intuitive to use
  • Dimensions:
  • 202×47×42 mm
  • 202×47×42 mm
  • 202×47×42 mm
  • 202×47×42 mm
  • Weight:
  • 160 g
  • 160 g
  • 160 g
  • 160 g
  • Storage conditions:
  • −20...+50 °C (max) and up to 80% RH (non-condensing)
  • −20...+50 °C (max) and up to 80% RH (non-condensing)
  • −20...+50 °C (max) and up to 80% RH (non-condensing)
  • −20...+50 °C (max) and up to 80% RH (non-condensing)

Specifications

Related Information