Photopette® Aqua Handheld UV-Vis Spectrophotometer - Water Testing Kit
Catalog # TIPB508-PA
Supplier: TIP BIOSYSTEMS
New Product
Specifications
- Light source:>500,000 measurements per wavelength
- Description:Aqua handheld UV-Vis spectrophotometer water testing kit
- Wavelength accuracy:±2 nm
- Photometric range:0,000 ~ 3,000 AU
- Weight:190 g
- Pk:1 KIT
- For:525, 550 and 680 nm
Specifications
About this item
Photopette® is a revolutionary first-of-its-kind handheld fixed wavelength spectrophotometer designed to be used in the lab or out in the field.
- Measurement precision and accuracy: Better than ±0,003 AU
- Measurement time: Within 2 seconds per measured wavelength
- Photopette programmed for 525, 550 and 680nm
- Photopette stand/holder
- Box of non-sterile cuvetips and cuvetip ejector box (for disposed tips) - 88 total tips
Photopette® device is paired with a disposable CuveTip® and then inserted into the sample for reading absorbance. The Photopette® Aqua colorimeter is designed for testing the most common water parameters. Waterproof, dustproof, long-lasting battery and unlimited data logging make the Photopette® Aqua ideal for on the spot and in the field testing. The software is intuitive and easy, requiring minimal training to use it.
Delivery: Includes calibrated bluetooth tablet. It comes with five inbuild calibrations for Spectroquant® water test kits and can measure a total of 22 analytes.