Digi-Sense® Pre-Calibrated Humidity and Temperature Indicator
Catalog # COLE2025030
Supplier: Cole-Parmer
Specifications
- Power:One AAA battery
- Temperature range:0...50 °C
- Description:Precalibrated humidity and temperature indicator
- Temperature accuracy:±1 °C (0...50 °C)
- Temperature resolution:0.1 °C
- Humidity range:10 - 90%
- Humidity resolution:1%
- Humidity accuracy:±5% (40% RH ~ 80% RH), ±8% remaining range
- Display:LCD
- W×D×H:108×57×8 mm
- Pk:1
Specifications
About this item
Gauge humidity levels for greater indoor comfort.
- Reliable measurements guaranteed
- Pre-calibrated to NIST-traceable standards
- Unique environment comfort indicator
- User-selectable °F or °C units
- Max/Min reading for temperature and humidity
- Clock with alarm and date
- Preserve battery with auto shut-off
- Hands-free operation with stand or wall-mount options
Assess comfort level of your environment with unique comfort indicator symbol that displays comfortable, wet (high humidity), or dry (low humidity). Read temperature, humidity, and time on easy-viewing digital thermohygrometer display.
Model 20250-30 has built-in temperature and humidity sensors designed for indoor measurements.
Certifications: NIST-traceable calibration certificate.
Delivery: Includes built-in desktop stand, wall-mounting bracket, one AAA battery, and NIST-traceable calibration report with data and uncertainties supplied by InnoCal.