- Memory:7 days
- Temperature range:−20...+50 °C (−4...+122 °F)
- Description:Monitoring thermo-hygrometer with calibration
- Temperature accuracy:±0,4 °C
- Humidity range:0 - 90% RH
- Humidity resolution:0,1% RH
- Humidity accuracy:±4% RH (20 - 80% RH), ±5% RH elsewhere
- Batteries:AAA battery (1)
- Display:2,5"H LCD
- Pk:1
Simultaneously display minimum and maximum and current temperature and humidity with seven day graph.
- Get accurate, reliable measurements with included NIST traceable calibration
- Scroll through temperature and humidity data for the past seven days
- Maintain data integrity historical data cannot be cleared, only overwritten
- Easily switch between °F/°C and 12/24 hour time formats
- Benchtop or wall mount
- Internal temperature probe
- Digital indicator
This digital temperature and humidity meter continuously monitors and displays readings numerically and graphically. A week's worth of data is kept safe and the memory cannot be cleared, only overwritten by the next day's measurements. The internal sensor makes these ideal for use in hoods, stores, cleanrooms, incubators, and drying or environmental chambers.
Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025 accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.