VWR® Nitrile Gloves, Powder Free
- Catalog No:
- VWRA112-6606
- VWRA112-6609
- VWRA112-6608
- VWRA112-6607
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Material:
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Cuff style:
- Extended
- Extended
- Extended
- Extended
- Finger thickness:
- ±0,15 mm
- ±0,15 mm
- ±0,15 mm
- ±0,15 mm
- Palm thickness:
- ±0,10 mm
- ±0,10 mm
- ±0,10 mm
- ±0,10 mm
- FDA regulated:
- +
- +
- +
- +
- Tensile strength:
- ≥14 MPa
- ≥14 MPa
- ≥14 MPa
- ≥14 MPa
- Ultimate elongation:
- ≥500%
- ≥500%
- ≥500%
- ≥500%
- Sterility:
- No
- No
- No
- No
- Food contact approved:
- +
- +
- +
- +