VWR® Upright ULT Freezers Double Cooling System with LCD Touch Screen
Supplier: VWR Collection
Certificates
About this item
The VWR® Ultra-low temperature double cooling freezers can be used for the storage and protection of valuable samples which require strict and continuous storage conditions, designed to operate even in the event of a compressor failure.
- Smart full-size 10" touch screen with state-of-the-art user interface
- Dual refrigeration systems run independently and alternately, both reaching −80 °C, so if one system fails the other will maintain temperature to ensure sample storage safety
- High speed refrigeration system for faster pull down and temperature recovery after door opening
- Double foaming for both inner and outer doors and five-layer sealing design and optimised super-thick VIP thermal
- insulation technology, extends temperature holdover time during power failure and increases insulation efficiency by 30%
- Equipped with key lock, padlock and optional electromagnetic lock, with optional fingerprint lock, providing multiple safeguards for sample safety
Suitable for viruses, pathogens, blood cells and other biological sample cold storage applications found within hospitals, disease control, research institutions and biomedical engineering. Also used to store special materials and other products within electronics and chemicals industries.
Control: Microprocessor
Cooling type: Direct cooling
USB interface: Yes
Certifications: Energy Star
Specifications
- Catalog No:
- VWRA471-1279
- VWRA471-1280
- Model:
- 471-1279
- 471-1280
- Display:
- LCD touchscreen
- LCD touchscreen
- Defrost:
- Manual
- Manual
- Alarm:
- High/low temperature
Hot condenser
Power failure
High/low voltage
Sensor error
Low battery
High ambient temperature
Door ajar - High/low temperature
Hot condenser
Power failure
High/low voltage
Sensor error
Low battery
High ambient temperature
Door ajar
- Weight:
- 325 kg
- 350 kg