Decon™ Conflikt™ Detergent Disinfectant
Catalog # XXXXDISINFECT128
Supplier: Chemicals
Specifications
- Capacity:3,8 L
- Storage temperature:50°...120 °F
- Pack type:Bottle
- Pk:4
Specifications
About this item
Cleans and disinfects hard surfaces that may harbor viruses, bacteria and fungi. Effective against TB, HBV, and a wide range of viruses, bacteria, pathogenic fungi, mold, and mildew, including HIV-1, E. coli, and canine parvovirus.
- Clear to light yellow
- pH: 11,7
- Boiling point: 93 °C
- Non toxic
Environmentally friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.), recycled.
Composed of 0,105% n-Alkyl Dimethyl Benzyl Ammonium Chlorides, 0,105% n-Alkyl Dimethyl Ethylbenzyl Ammonium Chlo.
Certifications: USDA approved, EPA registered, Meets OSHA's bloodborne pathogen standard.