Combination Padlocks, No. 1500
Catalog # VWRMNP470-1500
Supplier: VWR Products
Specifications
- Description:Combination - padlock, 3 Step Dial, Stainless steel
- W×D×H:47,625 mm
- Pk:12
Specifications
About this item
Padlocks with hardened steel shackle for extra cut resistance.
- Combination security for keyless convenience
- 3-digit dialing and 1,500 combinations for maximum security
Shackle Inner Width: 20,63 mm
Shackle Length: 19,05 mm
Shackle Material: Hardened steel
Shackle Size: 7,143 mm (Ø)