Unreinforced Silicone Tubing, Newage Industries
Catalog # VWRMAPST-0250-0438
Supplier: VWR Products
Specifications
- Tubing ext.Ø:11,11 mm
- Tubing int.Ø:6,35 mm
- Wall thickness:2,38 mm
- Colour:Translucent
- Description:Platinum-cured silicone tubing
- Pk:75 Feet
Specifications
About this item
Low-volatile grade, platinum-cured silicone tubing is clean-room produced for critical pharmaceutical, biomedical, cosmetic, and food applications. APST has undergone extensive physical, chemical, and biological testing.
- Hardness value of 50 Shore A
- Extremely flexible
- Sterilisable by autoclave or gamma radiation
- Imparts no taste or odor to critical streams
- Manufactured and packaged in a Class 7 (Class 10000) ISO-certified clean room
- Documented lot traceable with identification on bags
Resists temperature extremes, compression set, chemical attack, ozone, radiation, moisture, and environmental exposure.
Temperature range: –73.3 to +204.4 °C (–100 to +400 °F).