Order Entry
Singapore
Orders LinkContactUsLinkComponent
Pipette Controllers

Pipette Controllers

Supplier:   ACCUMAX
Pipette Controllers
Supplier:  ACCUMAX
Certificates

4 Options Available Below

Product Details & Documents

These pipette controllers features lightweight construction for constant ease of use over prolonged usage.

  • Powerful pump - 25 ml pipette in 4 seconds
  • Eco-friendly rechargeable NiMH batteries, offering upto 8 hours of continuous output, 2 to 3 hours to charge fully
  • Easily replaceable batteries
  • Autoclavable tip cone for avoiding cross-contamination
  • Available in vibrant colors

Unique nose cone angle for enhanced flexibility in operation, even when in fume hood. Intelligent charger prevents overcharging/heating of batteries and can be used separately, and with wall-mount and desktop stand.

Safety valve and hydrophobic filters offers double protection against fluid penetration. Exceptionally designed soft grip push buttons for an amazing user-experience. Two speed modes (high and low) along with gravity drain for unmatched convenience. Low battery indicator gives in time battery warning for no surprises.

Safety system with replaceable hydrophobic 0,45 µm PTFE filter and safety check valve.

Power: 2×1,2 V/1000 mAh rechargeable NiMH batteries

Product Family Options

Product Information

  • Capacity
    Colour code
    Availability
    Price
  • FINEPH01-B
    Pipette controller
    Pipette controller
    0,1 - 100 ml
    Blue
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

  • FINEPH01-G
    Pipette controller
    Pipette controller
    0,1 - 100 ml
    Green
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

  • FINEPH01-O
    Pipette controller
    Pipette controller
    0,1 - 100 ml
    Orange
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

  • FINEPH01-R
    Pipette controller
    Pipette controller
    0,1 - 100 ml
    Red
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • PTFE membrane filter set, 0,45 µm (5 pcs)
    PTFE membrane filter set, 0,45 µm (5 pcs)
    FINEPH01-13
    Log in for availability
    1 * 5 items - $5.30

Product Information

  • Catalog #
    Availability
    Price
  • PTFE membrane filter set, 0,20 µm (5 pcs)
    PTFE membrane filter set, 0,20 µm (5 pcs)
    FINEPH01-12
    Log in for availability
    1 * 5 items - $2.60