Semi-Automatic Pneumatic Cap Press
ADLMSP065-0
- Description:Semi-automatic pneumatic cap press, output: up to 600/h
- Environmentally Preferable:
- Pk:1
Simple and intuitive fixing of press-on lids and caps to glass or plastic bottles.
- Quick, efficient, and adaptable
- Simple and intuitive to use
- Approximate output of 6 to 10 containers per minute
- Container diameters from 22 to 85 mm
- Maximum container height 240 mm
- Adjustable height and depth to accommodate a wide range of containers
- Hygienic, durable anodised aluminium and stainless steel construction
Bespoke press pads to suit shaped caps can be made to suit your samples.