Attached Lid Containers
AKRO39280
- Capacity:105,99 L
- Colour:Grey
- Material:Plastic
- Seq:02
- W×D×H:External: 457,2×635×355,6 mm
Internal: 533,4×711,2×191,77 mm - Pk:1
Attached Lid Containers (ALCs) are reusable storage containers ideal for use in order picking, closed-loop distribution, and storage applications. Attached lids snap securely closed to protect contents from dust or damage. Comes with handle.
- Reinforced hinge pins for years of smooth lid operation
- Textured bottoms provide a sure grip
- Made in the USA
These industrial shipping containers stack for maximised storage and nest when empty, saving space.
Textured bottoms provide a sure grip on conveyor belts. Strong molded-in handle grips are ergonomically designed for easy lifting and carrying. Padlock eye provides security option. Reinforced steel hinge pins ensure years of smooth lid operation.