ShelfMax® Tall Shelf Bins, 152,4 mm
Catalog # AKRO30080BLUE
Supplier: AKRO MILS
Specifications
- Capacity:15,87 kg
- Colour:Blue
- Seq:02
- W×D×H:212,72×295,27×152,4 mm
- Pk:8
Specifications
About this item
Industry-leading, heavy-duty ShelfMax bins offer the best value in 152,4 mm high plastic storage bins.
- Reinforced side ribs for added strength
- Built-in rear hanglock allows bin to tilt out for complete access
- Made in the USA
The 101,6 mm tall bins feature greater storage options for end users, including up to 85% more holding capacity than traditional 101,6 mm shelf bins. ShelfMax bins are a superior alternative to weak and flimsy cardboard bins and multiple divider slots allow for a greater number of storage options. Bins work with standard shelving, or vertical storage and retrieval units. One-piece construction is waterproof and unaffected by grease or oil.