Biologix CryoKing ID-Color Hinged Freezer Boxes
TRAD90-8281
- For tubes:81
- W×D×H ext.:133×133×52 mm
- Description:Cardboard freezer box, cardboard hinge
- Pk:20
These water-resistant hinged freezer boxes feature a durable plastic-coated cardboard hinge and polypropylene dividers.
- Coated cardboard
- PP dividers
- Alphanumeric coding on lid, sides and bottom
- Designed for 1,5 and 2,0 ml cryovials
CryoKing 25 mm, water-resistant ID-Color™ cardboard freezer boxes with hinged lid and divider made of PP material. Boxes have marked alphanumeric grid for identification purposes. Boxes come in assorted colors (red, blue, green, yellow and white).
: 5 Boxes/Sleeve, 4 Sleeves/Case.