Plastic and Laminate Tube Sealer, Vesta 1C
ADLM3140001
- Description:Vesta 1C plastic and laminate tube sealer
- Environmentally Preferable:
- Pk:1
Quick and efficient sealing, trimming and coding of plastic/laminate tubes, up to 240 per hour.
- For plastic/laminate tubes 10 to 50 mm diameter
- Maximum tube height of 240 mm
- Compact, robust and reliable, for a professional quality finish every time
- Quick and efficient, output up to 240/hour
- Simple and intuitive functionality
- Digital display of heat and coding timer
- Adjustable stand to set tube height
- Air supply per minute: 20 L at 6 bar
Output per minute: Up to 4
To suit tube diameters: 10 to 50 mm
Electricity: 240 VAC, 50/60Hz, 500 W (120 V optional)
W×D×H: 400×345×700 mm
Weight: 31 kg
: Sets of batch marking letters (A - Z) and numerals (0 - 9) are available (sold separately) for the Adelphi Vesta 1C plastic/laminate tube sealer.
IQ/OQ documentation (sold separately) is available for the Adelphi Vesta 1C plastic/laminate tube sealer.
Installation qualification: Performed to ensure that all key aspects of the process equipment and ancillary system installation adhere to the manufacturer's approved specification and that the recommendations of the supplier of the equipment (usually according to the installation manual) are suitably considered.
Operational qualification: Checks and documents that each individual function of the item operates as expected. For example, does it runs at the required speed or heats up a liquid to the required temperature.
IQ/OQ documentation (sold separately) is available for the Adelphi Vesta 1C plastic/laminate tube sealer.
Installation qualification: Performed to ensure that all key aspects of the process equipment and ancillary system installation adhere to the manufacturer's approved specification and that the recommendations of the supplier of the equipment (usually according to the installation manual) are suitably considered.
Operational qualification: Checks and documents that each individual function of the item operates as expected. For example, does it runs at the required speed or heats up a liquid to the required temperature.
: The Centract FCC for sealing metal tubes, and the response benchtop filler for filling tubes are also available; please contact your Avantor representative for more information.
: Supplied with 1 set of tube cups.