Manual Tube Folding Pliers
ADLM4001100
- Description:Manual tube folding pliers
- Environmentally Preferable:
- Pk:1
Efficient and easy-to-use manual tube folding pliers for sealing metal tubes, up to 600 per hour.
- For metal tubes from 12 to 40 mm in diameter
- Simple and reliable use, for a professional quality finish every time
- Quick and efficient, output up to 600/hour (up to 10/minute)
- Plastic handles for operator comfort and safety
- Weight: 300 g
With the main jaws fully open, insert the open end of the tube up to one or both pins at the back, and squeeze the handles of the pliers tightly shut. Remove the tube and slide it along into folding slot 1 (the narrower of the two). Fold in towards yourself. Remove and place back into the main jaws. Squeeze tightly shut. Next, place the folded end of the tube into folding slot 2 (the wider of the two), and fold in towards yourself. Remove and place back into the main jaws. Squeeze tightly shut.