Order Entry
Singapore
ContactUsLinkComponent
 
Washer for Bottles, Vials, Syringes and Test Tubes
Catalog # ADLM6025000
undefined
Washer for Bottles, Vials, Syringes and Test Tubes
Catalog # ADLM6025000

Specifications

  • Description:
    Bottle, vial, syringe and test tube washer
  • Environmentally Preferable:
  • Weight:
    1,42 kg
  • Cat. no.:
    ADLM6025000
  • Pk:
    1

Specifications

About this item

A versatile and efficient washer for bottles, vials, syringes and/or test tubes, can rinse up to 900 containers/hour.

  • Simple and intuitive operation
  • Quick and easy to set up, to get started right away
  • For container neck diameters between 9,5 and 100 mm
  • Thorough cleaning: jets of water clean every part of the container interior
  • Interchangeable nozzles so the unit can be used to wash bottles, vials, syringes and/or test tubes
  • The four armed container rest is easily cleaned or replaced
  • Can be attached to the mains directly by plumbing, or on a stand with a pipe connected to a tap
Ordering information: Accessories are not supplied and must be ordered separately.
Caution: Requires water at pressure not exceeding 2 bar.