VWR®, Analogue Magnetic Hotplate Stirrer
Catalog # VWRA444-1282
Supplier: VWR Collection
Specifications
- Temperature range:Ambient +5...320 °C
- Description:VWR® analogue magnetic hotplate stirrer with servo DC motor
- Model:VWR® analogue magnetic hotplate stirrer
- Speed range:500 - 2200
- W×D×H:248×156×104 mm
- Max. stirring capacity H₂O:10 L
- Plate dimensions:140×140 mm
- Weight:1.4 kgs
- Pk:1
Specifications
About this item
Tested extensively to ensure efficient performance and an extremely user-friendly interface, VWR® Analogue Hot Plate Stirrer has been heavily researched in its development phase. With the best features, it is the solution to all your hot stirring needs with a capacity of up to 10 litres. Additionally, due to its small footprint it saves valuable bench space and is suitable for use in hoods and cold rooms.
- Powerful Servo DC motor deliver up to 2200 RPM operation and maintenance free long operation.
- Variable speed ranging from 500 - 2200 RPM
- Temperature range: Ambient +5 to 320 ºC
- Stirring capacity up to 10 litres
- Easy to operate - plug and play
- Closed design allows easy cleaning and protects the unit from accidental spills
- Non slip rubber feet prevent the unit from moving on the work bench
Certifications: IP protection class according to DIN EN 60529: IP 21