Order Entry
Singapore
ContactUsLinkComponent
 
Funnel, plain, 60° angle, short stem, large size, PYREX®
 :  Corning
 
undefined
Funnel, plain, 60° angle, short stem, large size, PYREX®
 :  Corning
 

 

  • Catalog No:
  • CORN6120-6
  • CORN6120-5
  • Stem ext.Ø:
  • 15 mm
  • 15 mm
  • Stem length:
  • 100 mm
  • 100 mm
  • Top int.Ø:
  • 147 mm
  • 122 mm