Chemical resistant gloves, AlphaTec® 87-104
: Ansell
Heavy-duty natural latex rubber gloves, offering both mechanical and chemical protection against water-based chemicals.
- Unique formulation imparts high levels of flexibility and elasticity, preventing potential tears
- Beaded cuffs for easy donning
- Extended length makes for greater protective coverage than standard alternatives
- Chlorination treated for increased cleanliness
Recommended for: Agriculture, chemical processing and preparation, janitorial use, construction, maintenance, heavy duty handling: where sensitivity is also required, maintenance of plant and heavy equipment.
: EN ISO 374-1 Type A (AKLMPT), EN ISO 374-5, EN 388:2016 (3121B); Cat. III
- Catalog No:
- ANSE87-104/9.5
- ANSE87-104/10.5
- ANSE87-104/7.5
- ANSE87-104/8.5
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Material:
- Natural rubber latex
- Natural rubber latex
- Natural rubber latex
- Natural rubber latex
- Finish:
- Smooth
- Smooth
- Smooth
- Smooth
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Palm thickness:
- 1,2 mm
- 1,2 mm
- 1,2 mm
- 1,2 mm
- EN norm:
- EN ISO 374-1 Type A (AKLMPT), EN ISO 374-5, EN 388:2016 (3121B)
- EN ISO 374-1 Type A (AKLMPT), EN ISO 374-5, EN 388:2016 (3121B)
- EN ISO 374-1 Type A (AKLMPT), EN ISO 374-5, EN 388:2016 (3121B)
- EN ISO 374-1 Type A (AKLMPT), EN ISO 374-5, EN 388:2016 (3121B)
- Sterility:
- Non sterile
- Non sterile
- Non sterile
- Non sterile