Ion exchange SPE columns
Supplier: Honeywell Chemicals
Certificates
About this item
These SPE columns are made from medical-grade polypropylene with PE frits.
- Wide selection of support materials and multiple cartridge/column sizes
- Every stationary phase batch tested to ensure lot-to-lot reproducibility
- Reliable quality
Effective pore size: Medium
Molecular exclusion limit: 1000 Daltons
Resin: Polystyrene divinylbenzene
Specifications
- Catalog No:
- HONC9093
- HONC9089
- HONC9086
- HONC9091
- HONC9088
- HONC9095
- HONC9085
- HONC9092
- HONC9096
- Binding capacity:
- 0,200 - 0,260 meq/g
- 0,307 - 0,341 meq/g
- ~1,8 meq/g
- 0,307 - 0,341 meq/g
- ~2,1 meq/g
- 0,200 - 0,260 meq/g
- ~1,8 meq/g
- 0,307 - 0,341 meq/g
- 0,200 - 0,260 meq/g
- Carbon load:
- 7,09 - 9,71%
- 9,28 - 12,10%
- N/A
- 9,28 - 12,10%
- N/A
- 7,09 - 9,71%
- N/A
- 9,28 - 12,10%
- 7,09 - 9,71%
- Surface area:
- 470 - 530 m²/g
- 470 - 530 m²/g
- 200 m²/g
- 470 - 530 m²/g
- 200 m²/g
- 470 - 530 m²/g
- 200 m²/g
- 470 - 530 m²/g
- 470 - 530 m²/g