Nylon microtube rack
Catalog # HEATHS120241
Supplier: HEATHROW
Specifications
- For tubes:1,5/2,0 ml
- Colour:Blue
- Description:24-well nylon microtube rack
- W×D×H:143L×90W×52H mm (5,6×3,5×2") mm
- Pk:8
Specifications
About this item
The 24-Well Microtube rack is made of reinforced nylon, and offers superior chemical and heat resistance.
All racks are rated for use in temperatures ranging from –40 to +140 °C (–40 to +284 °F).
Integrated handles enable easy and safe transportation. Racks are stackable and available in two formats for small or large requirements. Autoclavable.