Order Entry
Singapore
ContactUsLinkComponent
Parker High-Pressure Multimedia Solenoid Valves
Parker High-Pressure Multimedia Solenoid Valves
Certificates
undefined
Parker High-Pressure Multimedia Solenoid Valves

Specifications

  • Max. pressure:
  • 17,2 bar (250 psi)
  • 6,9 bar (100 psi)
  • 6,9 bar (100 psi)
  • 86 bar (1250 psi)
  • Max. temperature:
  • 105 °C (221 °F)
  • 105 °C (221 °F)
  • 105 °C (221 °F)
  • 105 °C (221 °F)
  • Media compatibility:
  • Gases and liquids compatible with wetted materials
  • Gases and liquids compatible with wetted materials
  • Gases and liquids compatible with wetted materials
  • Gases and liquids compatible with wetted materials
  • Orifice:
  • 1,524 mm (0,060")
  • 1,524 mm (0,060")
  • 2,9464 mm (0,116")
  • 0,762 mm (0,03")
  • Power:
  • 24 VDC
  • 24 VDC
  • 24 VDC
  • 24 VDC
  • Response time:
  • <5 ms
  • <5 ms
  • <5 ms
  • <5 ms
  • Seal material:
  • FKM
  • FKM
  • FKM
  • Vespel®, FKM
  • Wetted materials:
  • 316L SS, PTFE, and seals
  • 316L SS, PTFE, and seals
  • 316L SS, PTFE, and seals
  • 316L SS, PTFE, and seals
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications