Hubtron™ Advance Fluoroelastomer Tubing
Supplier: Avantor Fluid Handling
Certificates
About this item
Inner fluoroplastic liner, outer fluoroelastomer cover.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications:Corrosive chemical transfer, electronic applications, ink and general printing applications, and automotive applications.
Characteristics: Transparent, very low gas permeability, highly chemical compatible. Inner fluoroplastic liner, outer fluoroelastomer cover - smooth inner lining. Excellent alcohol, ester, acid and alkali resistance.
Certification: None
Temperature range: 14 to 248 °F (–10 to 120 °C)
Sterilization:Autoclave
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLB95226-00
- MFLB95226-04
- Clarity:
- Translucent
- Translucent
- Length per pack:
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- Max. temperature:
- 120 °C (248 °F)
- 120 °C (248 °F)
- Min. temperature:
- –10 °C (14 °F)
- –10 °C (14 °F)
- Sterilisation method autoclave:
- Yes
- Yes
- Sterilisation method EtO:
- No
- No
- Sterilisation method gamma:
- No
- No