Edwards Vacuum Solenoid Vacuum Valve; Right-Angle, NW25, Aluminum, 240 VAC
Catalog # MFLB79302-78
Supplier: Avantor Fluid Handling
CE Compliant
Specifications
- Connection Type:Flanged
- Power:240 VAC
- Description:Solenoid vacuum valve; right-angle, NW25, aluminum, 240 VAC
- Wetted materials:Aluminum
- Actuation time:Open: 60 / Close: 100
- Width:2"
- Height:7,125"
- Warranty:1 year
- Pk:1
- Inlet port:NW25 flange
- Max. differential pressure:1000 mbar (750 Torr)
- Outlet port:NW25 法兰
Specifications
About this item
Designed to maintain vacuum levels in your systems.
- Easily control vacuum levels with these solenoid valves
Compact and lightweight valves offer a pressure range from 8 x 10⁻¹⁰ to 150 Torr.
- Connection Type:Flanged
- Power:240 VAC
- Description:Solenoid vacuum valve; right-angle, NW25, aluminum, 240 VAC
- Environmentally Preferable:
- Wetted materials:Aluminum
- Actuation time:Open: 60 / Close: 100
- Width:2"
- Height:7,125"
- Warranty:1 year
- Pk:1
- Inlet port:NW25 flange
- Max. differential pressure:1000 mbar (750 Torr)
- Outlet port:NW25 法兰