Magnetic stirrer, Scholar™ PC-171 Corning®
Catalog # CORN6795-171
Supplier: Corning
Specifications
- Description:Scholar™ PC-171 magnetic stirrer, 120 V, 60 Hz, 29 W
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Pk:1
Specifications
About this item
Designed with a 12,7×12,7cm (5×5") ABS plastic top, the Scholar™ PC-171 Stirrer is compact and provides vigorous stirring with an alternating current motor for long life.
- Speed range: 100 to 1600 rpm
Units feature lightweight yet sturdy construction to allow rugged use. Space saving design allows users to maximise bench space.