High volume stirrer, Corning®
Stirrer
Supplier: Corning
Jump to:
Product Details & Documents
Ideal for stirring large volumes of liquid.
Designed for 19 L (5 gal.) vessels, but can stir up to 38 L (10 gal.). Compact design conserves bench space. Stirrer uses a magnet made of rare earth metals for exceptional coupling strength that helps center the stir bar quickly inside the vessel. Heavy-duty motor and rugged ABS plastic top make unit long-lasting. Top size is 279x279 mm (11x11").
Ordering information: Fluoropolymer resin-coated stir bar available separately.
Documents
Certificates
Search by Lot NumberSpecifications
- Description:Stirrer
- Cat. No.:CORN6795-611
- Overall dimensions:12H×30.5W×36.5D cm (4³/₄×12×14³/₈") Stirrer, 7.6×2 cm (3׳/₄") stir bar
- Weight:5 kg (11 lbs.)



