DeLong shaker Erlenmeyer flask with extra deep baffles, PYREX®
Catalog # CORN4446-250
Supplier: Corning
Specifications
- Capacity:250 ml
- Description:PYREX® Delong shaker Erlenmeyer flask with extra deep baffles
- Environmentally Preferable:Waste Reducing
- Neck Ø ext.:38 mm
- Pk:12
Specifications
About this item
These PYREX® Delong style shaker flasks have three extra deep baffles designed to provide greater agitation of solutions to improve oxygen or gas transfer when used with rotary or reciprocating shakers.
The long neck reduces splashing and is designed for two-position polypropylene closures. Their uniform wall thickness provides the proper balance between mechanical strength and thermal shock resistance. For convenience, these flasks include a marking spot. The approximate neck O.D. is 18 mm. For closures see Nos. 15551-252.
Ordering information: Accessories not included.