EVA PAPRs (powered air purifying respirators), complete systems
Catalog # BULLEVA20TJ
Supplier: BULLARD
Specifications
- Description:Hood, Tychem® QC, single bib, 20TJ
- Seq:01
- Airflow:8.5/7.0 cfm (Hi/Lo Speed)
- Alarm:77 dBA Low Voltage and 77dBA Low Flow
- Motor:Brushless
- Battery type:Lithium Ion Polymer
- Pk:1
Specifications
About this item
The EVA is simple, safe, and dependable.
- Versatile respirator for particulate or chemical environments
- Lightweight, compact, well-balanced design
- Compatible with range of head tops
- Run time: 4 to 10 hours
- Belt type: standard comfort
In addition, the EVA offers Active Flow Technology™, which maintains an airflow of 8,5 CFM (high speed), 1000 Assigned Protection Factor (depending upon head top), and dual alarms for low flow and low battery. Finally, the EVA has a visual battery fuel gauge to check remaining charge at the push of a button, a brushless motor with ten times the life of a brush motor PAPR, and optional genius charger for battery trending analysis.
The system features one-button operation, a choice of two air speeds, and a single filter design.
Complete systems include blower, battery, belt, charger, headtop, breathing tube, and air flow indicator.
Certifications: NIOSH certified.
Ordering information: Filters/cartridges must be ordered separately.