VWR®, Personal Microcentrifuge
Catalog # VWRA521-2794
Supplier: VWR Collection
Specifications
- Max. speed:1000 - 6000 min⁻¹
- Description:Personal microcentrifuge, with 8×1,5/2,0 ml rotor
- Speed increment:100 min⁻¹
- Max. RCF:2000 ×g
- Timer:1 - 25 min. and infinite mode
- W×D×H:162×157×115 mm
- Pk:1
Specifications
About this item
Following in-depth user research, this personal micro-centrifuge with eight slots is designed to meet all user expectations. It offers dependable performance and high-quality parts, combined with a smartly designed frame and an intuitive user interface, all aimed at simplifying laboratory work.
- Microprocessor controlled for efficient performance
- Imbalance detection
- Compact yet robust design saves valuable bench space
- Highly durable thanks to robust construction
- Can be used at 5 to 50 °C (80% relative humidity), in a fume hood or cold room
- Variable speed from 2000 to 6000 min-¹
Dedicated digital display for displaying various parameters.
Delivery: Supplied with PCR strip rotor (2× 8×0,2 ml) and reduction adaptors for 0,2/0,5 ml microtubes.