Order Entry
Singapore
ContactUsLinkComponent
 
VWR®, Digital Plate Tube Rollers
Catalog # VWRA444-1178
Supplier:  VWR Collection
VWR®, Digital Plate Tube Rollers
Catalog # VWRA444-1178
Supplier:  VWR Collection

Specifications

  • Angle:
    0 - 90°
  • Capacity:
    16×50 ml tubes
  • Description:
    Digital plate rotator, with plate: 16×50 ml tubes
  • Seq:
    01
  • Speed:
    10 - 80 min⁻¹
  • Timer:
    1 - 99 min and infinite mode
  • W×D×H:
    540×274×186 mm
  • Pk:
    1

Specifications

About this item

With quality internal components including a powerful, maintenance-free brushless DC motor and features such as power intermittent mode and user defined programming functions. This plate rotator provides exeptional performance every single time with 100% reliability.

  • Microprocessor controlled plate rotator with variable speed and time setting, features last run memory function
  • Programmable – user can set and save up to 9 user-defined programs (protocols)
  • Pulse mode function for alternating clockwise and anticlockwise motion with 2 second stops for enhanced, thorough mixing
  • Option for Auto power On in case of power failure – on resumption it will start automatically and run for the remaining time
  • Easy removal / installation of plates for replacement and cleaning

Three plate options: 16×50 ml tubes / 35×15 ml tubes / 55×2 ml tubes.

Input voltage is 24 V.

Certifications: IP protection class according to DIN EN 60529: IP 21.
Ordering information: Disk plate must be ordered separately.