VWR®, Mini Cell Homogeniser
Catalog # VWRA432-0422
Supplier: VWR Collection
Specifications
- Speed range:2800 - 4000 min⁻¹
- Description:Mini cell homogeniser
- Environmentally Preferable:
- No. of tubes:3×2 ml
- Weight:2,8 kg
- W×D×H:235×158×140 mm
- Pk:1
Specifications
About this item
Mini cell homogeniser has been designed from scratch with centric design and high quality checks at multiple levels, there is no aspect of its less than perfect. It comes with an exceptional motor. It is the ideal homogeniser for extraction from samples like bacteria/yeast, Plant tissue and animal tissue.
- Accommodates screw cap homogenising tubes sizing 3×2 ml
- Powerful motor – Homogenizes the most challenging samples
- Designed to generate lesser heat and convenient loading
- Variable cyclic intervals for effective homogenisation through pulse
- Features an integrated lid lock for user safety (operation stops when lid opens)
- Easy user interface with large digital display
- Small foot print to accommodate on the work space
Its operating condition is 4 to 45 ℃.