VWR®, Orbital Platform Shaker
Catalog # VWRA444-1231
Supplier: VWR Collection
Specifications
- Orbit:20 mm
- Shaking motion:Orbital
- Description:Orbital platform shaker
- Max. load:10 kg
- Speed:50 - 300 min⁻¹
- Weight:7,5 kg
- W×D×H:350×408×99 mm
- Pk:1
Specifications
About this item
This platform shaker combines performance with user-friendliness for enhanced convenience. With a powerful brushless DC motor and top-of-the line components, it is fully equipped to deliver exceptional performance. Leading features like loop function and user programmable interface ensure the device is convenient and easy to use.
- Microprocessor controlled for efficient performance even with heavy loads
- Variable speed selection up to 300 min⁻¹
- Optional RS232 interface for remote operation
- Auto power on in case of power failure
Certifications: IP Protection Class according to DIN EN 60259: IP 21.
Ordering information: Supplied without accessories. Attachments must be ordered separately.