Order Entry
Singapore
ContactUsLinkComponent
VWR®, Personal Micro-Centrifuge
VWR®, Personal Micro-Centrifuge
  VWRA521-2778
undefined
VWR®, Personal Micro-Centrifuge
  VWRA521-2778

 

  • Max. capacity:
    8×1,5/2 ml
  • Max. speed:
    6000 min⁻¹
  • Description:
    Personal micro-centrifuge with 8×1,5/2,0 ml magnetic rotor
  • Max. RCF:
    2000 ×g
  • Timer:
    Infinite mode
  • Weight:
    1,1 kg
  • W×D×H:
    162×157×116 mm
  • Pk:
    1

 

 

Made from the highest quality of raw materials and components, this micro-centrifuge will fit seamlessly into your work life and deliver exceptional performance. Designed to offer optimum performance and years of durability, the unit has been especially tailored to provide enhanced airflow to prevent the rise of temperature inside the chamber.

  • Electric brake for stopping the device immediately
  • Magnetic design for tool-free rotor removal
  • Carbon dust insulation and safe drainage provision
  • Quick run function to save time
  • Speed accuracy of ±200 min⁻¹

Small footprint saves valuable bench space, suitable for use in fume hoods and cold rooms, has quite operation.

 : Supplied with standard 8×1,5/2 ml rotor and 2×8×0,2 ml PCR strip rotor is also included.