Order Entry
Singapore
ContactUsLinkComponent
VWR®, Digital Tube Roller with Microprocessor and BLDC Motor
VWR®, Digital Tube Roller with Microprocessor and BLDC Motor
Catalog # VWRA444-1162
Supplier:  VWR Collection
undefined
VWR®, Digital Tube Roller with Microprocessor and BLDC Motor
Catalog # VWRA444-1162
Supplier:  VWR Collection

Specifications

  • Capacity:
    15×7 ml blood tubes
  • Shaking motion:
    Rocking and rolling
  • Speed range:
    10 - 80 min⁻¹
  • Description:
    VWR Digital Tube Roller with Removable Rollers, Microprocessor and BLDC Motor
  • Timer:
    1 to 99 min (continuous and timed operation)
  • Pk:
    1

Specifications

About this item

The VWR® digital tube roller provides extremely smooth and stable operation due to its robust construction.

  • BLDC motor for quiet operation and maintenance free long life
  • Tool free detachable rollers for easy cleaning in case of spillage
  • Individual time and speed display, and soft touch keys for easy reading and parameter setting
  • Microprocessor controlled tube roller with variable speed and time setting, along with last run memory function
  • 10 to 80 RPM speed range, 1 min to 99 min timer and continuous mode
  • User programmable - save up to 9 programs
  • Programmable pulse mode feature
  • Gentle rocking and rolling motion for proper mixing
  • Stackable design with robust construction for stable operation

Equipped with a powerful BLDC motor and a microprocessor, the device gives intelligent performance and can handle even big loads effectively.

Ordering information: Supplied without accessories.