Hand towel, deluxe, Control™ SCOTT®
Catalog # KIMB27021
Supplier: KIMBERLY CLARK
Specifications
- For:Aquarius™ Multifold Folded Compact Hand Towel Dispenser
- Packed:140 sheets per pack, 22 packets per case
- Colour:White
- Description:Compact hand towel deluxe
- L×W:200×287 mm
- Environmentally Preferable:
- Pk:22
Specifications
About this item
Scott® Compact hand towel, deluxe is made with virgin fibre content. Perfect for a small footprint, to fit into the tightest spaces, along with hygienic.
- One-at-a-time dispensing
Soft, Strong and absorbent with a clever multifold design to reduce wastage. Compatible with the Aquarius™ Multifold Folded Compact hand towel dispenser.
Certifications: Scott® hand towels is FSC certified.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904