VWR®, Plate Centrifuge
Catalog # VWRU10144-214
Supplier: VWR Collection
Specifications
- Max. capacity:2× 2 PCR plates, 2× Microtiter plates, 24× 0,2 ml PCR strips
- Description:VWR® Plate centrifuge
- Power supply:AC100 - 120 V, 50 - 60 Hz
- Timer:1 - 10 min.
- Weight:3,6 kg
- W×D×H:2895×355×1397 mm
- Pk:1
Specifications
About this item
Spins at 2500 rpm/ 850 ×g, to quickly spin down droplets and condensation in PCR plates.
- Easy access rotor includes two plate carriers
- Unique swing-out rotor design prevents sample spillage
- Less than half the size of traditional centrifuges
Accepts all popular PCR plates: skirted, half-skirted and no-skirted. Grey colour.
Ordering information: Two pairs of adapter plates included. Two-year parts and labour warranty.