HPLC columns, HALO® Glycan, BIOCLASS
Supplier: ADVANCED MATERIALS TECHNOLOGY
Certificates
About this item
HALO® Glycan incorporates a highly polar ligand that contains 5 hydroxyl groups tethered to 2,7 µm Fused-Core® silica particles via novel, proprietary linkage chemistry. Ideal for hydrophilic interaction liquid chromatography (HILIC) separations of oligosaccharides, and particularly, of released and labelled glycans from glycoproteins and proteoglycans.
- Glycan specific solution
- Offers high resolution even with complex glycan mixtures
HALO® guard columns are available for this phase.
Specifications
- Catalog No:
- AMTE92922-705
- AMTE92924-405
- AMTE92924-105
- AMTE92922-105
- AMTE92910-705
- AMTE92922-605
- AMTE92922-405
- AMTE92924-705
- AMTE92924-605
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- pH range:
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- Temperature limit:
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- USP code:
- L95
- L95
- L95
- L95
- L95
- L95
- L95
- L95
- L95