HPLC columns, HALO® C30
Supplier: ADVANCED MATERIALS TECHNOLOGY
Certificates
About this item
HALO® C30 columns made with innovative Fused-Core® particle technology for excellent reproducibility and column lifetimes provide fast, high resolution separations. Available in 2,7 µm particle size and a wide range of column dimensions, HALO® 160 Å C30 columns are optimised for high performance in HPLC, UHPLC, and LCMS small molecule applications.
- Ideal for hydrophobic, long chain, structurally related isomers
- Alternate alkyl phase with high shape selectivity
- 100% aqueous compatible
- Particle size: 2,7 μm superficially porous particle silica ('solid-core', 'core-shell')
HALO® guard columns are available for this phase.
Specifications
- Catalog No:
- AMTE92113-130
- AMTE92111-602
- AMTE92112-730
- AMTE92114-230
- AMTE92112-930
- AMTE92114-330
- AMTE92111-402
- AMTE91215-602
- AMTE92113-930
- AMTE92112-530
- AMTE91215-702
- AMTE92112-630
- AMTE92114-130
- AMTE92110-702
- AMTE91215-402
- AMTE92113-730
- AMTE92113-630
- AMTE92112-330
- AMTE92110-602
- AMTE92112-430
- AMTE92112-130
- AMTE92113-430
- AMTE92114-730
- AMTE92110-402
- AMTE92113-530
- AMTE92112-230
- AMTE92114-930
- AMTE92111-702
- AMTE92114-530
- AMTE92113-230
- AMTE92114-630
- AMTE92113-330
- AMTE91216-602
- AMTE91216-702
- AMTE92114-430
- AMTE91216-402
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- Temperature limit:
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- USP code:
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62