HPLC columns, HALO® PAH, ENVIROCLASS
Supplier: ADVANCED MATERIALS TECHNOLOGY
Certificates
About this item
HALO® ENVIROCLASS PAH columns are a performance designed, application specific phase to separate polycyclic aromatic hydrocarbons (PAH). HALO® ENVIROCLASS columns made with innovative Fused-Core® particle technology provide fast, high resolution separations in a rugged column format designed for excellent reproducibility and column lifetimes. All ENVIROCLASS columns are lot tested and qualified to deliver an application-assured solution.
- Applicated solution for PAH analysis designed with environmental analysis needs in mind
- High resolution and ultra-rugged performance
- Best Applications: EPA 610, EPA 8310, EU 15+1
- Optimal 2,7 µm Fused-Core® particle for rugged, reliable performance delivering high efficiency, low back pressure separations
HALO® guard columns are available for this phase.
Specifications
- Catalog No:
- AMTE92843-712
- AMTE92843-612
- AMTE92843-412
- AMTE92842-612
- AMTE92842-412
- AMTE92843-112
- AMTE92842-712
- AMTE92844-412
- AMTE92844-112
- AMTE92842-112
- AMTE92844-712
- AMTE92844-612
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- pH range:
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- Temperature limit:
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)