HPLC columns, HALO® ES-C18, BIOCLASS
Supplier: ADVANCED MATERIALS TECHNOLOGY
Certificates
About this item
HALO® BIOCLASS ES-C18 1000 Å protein columns made with innovative large pore Fused-Core® particle technology provide best in class performance for high resolution separations and better recoveries of large biomolecules such as mAbs, versus smaller pore size columns.
- Ideal for mAbs, ADC's, and and large proteins due to unrestricted access to the bonded phase
- Best in class resolution for full characterisation of mAbs and their variants
- Exceptional mass transfer kinetics
- Outstanding low bleed performance and high temperature stability
HALO® 1000 Å columns are optimised for high performance in HPLC, UHPLC, and LCMS large molecule applications delivering excellent reproducibility and column lifetimes.
Alternate selectivities with HALO® Protein C4, Diphenyl and ES-C18 phases.
HALO® guard columns are available for this phase.
Specifications
- Catalog No:
- AMTE92713-402
- AMTE97216-702
- AMTE92711-402
- AMTE92712-502
- AMTE92712-402
- AMTE92713-302
- AMTE92713-902
- AMTE92714-702
- AMTE97216-602
- AMTE92714-602
- AMTE92710-702
- AMTE92713-702
- AMTE92710-602
- AMTE92712-202
- AMTE97216-402
- AMTE92712-302
- AMTE97215-702
- AMTE92713-602
- AMTE92713-202
- AMTE92714-502
- AMTE92712-102
- AMTE92712-902
- AMTE92713-102
- AMTE92712-702
- AMTE97215-602
- AMTE92714-402
- AMTE92711-702
- AMTE92714-202
- AMTE92714-302
- AMTE92710-402
- AMTE97215-402
- AMTE92714-102
- AMTE92712-602
- AMTE92714-902
- AMTE92713-502
- AMTE92711-602
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- Temperature limit:
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- 90 °C (pH 1); 40 °C (pH 8)
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1